text.skipToContent text.skipToNavigation

Hexagon head screw ISO 4017 Steel Zinc plated 10.9 M36X60

  1. ART NR 04115.360.060
  2. EAN 8717077238084
  3. UBB 500648333580
  4. UNSPSC 31161620

Price per 
-


Package: 1
Diameter (d-D) M36
Length (L) (mm) 60
Class 10.9
Driving features Hexagon
Head shape Hexagon head
Material Steel
Thread direction Right
Surface treatment Zinc plated
Thread Metric thread
Info
  • Warning: electroplating of these products may cause hydrogen embrittlement.
ASME B18.2.3.1M
ISO 4017
NF E25-114
DIN 933
  1. Select other sizes

Specifications

k 22.5
P 4
s 55
  1. Download CAD model