text.skipToContent text.skipToNavigation

Hexagon head screw DIN 933 Steel Zinc plated 8.8 M14X70/S=22

  1. ART NR 01210.140.070
  2. EAN 8715492031129
  3. UBB 950351074733
  4. UNSPSC 31161620

Price per 
-


Package: 50
Full Box only
Diameter (d-D) M14
Length (L) (mm) 70
Class 8.8
Driving features Hexagon
Head shape Hexagon head
Material Steel
Thread direction Right
Surface treatment Zinc plated
Thread Metric thread
Wrench width (s) (mm) 22
NF E25-114
DIN 933
ISO 4017
ASME B18.2.3.1M
  1. Select other sizes

Specifications

k 8.8
P 2
s 22
  1. Download CAD model