text.skipToContent text.skipToNavigation

Hexagon head screw DIN 933 Steel Zinc plated 8.8 M12X80/S=19

  1. ART NR 01210.120.080
  2. EAN 8715492030832
  3. UBB 950351072919
  4. UNSPSC 31161620

Price per 
-


Package: 50
Full Box only
Diameter (d-D) M12
Length (L) (mm) 80
Class 8.8
Driving features Hexagon
Head shape Hexagon head
Material Steel
Thread direction Right
Surface treatment Zinc plated
Thread Metric thread
Wrench width (s) (mm) 19
ISO 4017
NF E25-114
ASME B18.2.3.1M
DIN 933
  1. Select other sizes

Specifications

k 7.5
P 1.75
s 19
  1. Download CAD model