text.skipToContent text.skipToNavigation

Hexagon head screw DIN 933 Steel Plain 8.8 M7X30

  1. ART NR 01010.070.030
  2. EAN 8715492013484
  3. UBB 950351043555
  4. UNSPSC 31161620

Price per 
-


Package: 200
Full Box only
Class 8.8
Driving features Hexagon
Head shape Hexagon head
Material Steel
Thread direction Right
Surface treatment Plain
Thread Metric thread
Diameter (d-D) M7
Length (L) (mm) 30
DIN 933
ISO 4017
NF E25-114
ASME B18.2.3.1M
  1. Select other sizes

Specifications

k 4.8
P 1
s 11
  1. Download CAD model