text.skipToContent text.skipToNavigation

Hexagon head screw DIN 933 Steel Plain 8.8 M6X12


Article number
Diameter
Length
Class 8.8
Driving features Hexagon
Head shape Hexagon head
Material Steel
Thread direction Right
Packed per 200
Full Box only

Specifications

Diameter M6
Length 12 mm
Class 8.8
Driving features Hexagon
Head shape Hexagon head
Material Steel
Thread direction Right
Surface treatment Plain
Thread Metric thread

Dimensions

d-D M6
k 4
L (mm) 12
P 1
s 10

Standards

ASME B18.2.3.1M
NF E25-114
DIN 933
ISO 4017
NEN 1568

Article numbers

Article number 01010.060.012
EAN 8715492013231
UBB 950351041732
UNSPSC 31161620

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.