text.skipToContent text.skipToNavigation

Hexagon head screw DIN 933 Steel Plain 8.8 M5X60

  1. ART NR 01010.050.060
  2. EAN 8715492013194
  3. UBB 952351843976
  4. UNSPSC 31161620

Price per 
-


Package: 200
Full Box only
Class 8.8
Driving features Hexagon
Head shape Hexagon head
Material Steel
Thread direction Right
Surface treatment Plain
Thread Metric thread
Diameter (d-D) M5
Length (L) (mm) 60
ISO 4017
NF E25-114
ASME B18.2.3.1M
DIN 933
  1. Select other sizes

Specifications

k 3.5
P 0.80
s 8
  1. Download CAD model