text.skipToContent text.skipToNavigation

Hexagon head screw DIN 933 Steel Plain 8.8 M3X20

  1. ART NR 01010.030.020
  2. EAN 8717077047648
  3. UBB 500644979980
  4. UNSPSC 31161620

Price per 
-


Package: 500
Full Box only
Class 8.8
Driving features Hexagon
Head shape Hexagon head
Material Steel
Thread direction Right
Surface treatment Plain
Thread Metric thread
Diameter (d-D) M3
Length (L) (mm) 20
NF E25-114
ASME B18.2.3.1M
ISO 4017
DIN 933
  1. Select other sizes

Specifications

k 2
P 0.50
s 5.5
  1. Download CAD model