text.skipToContent text.skipToNavigation

Hexagon head screw DIN 933 Steel Plain 12.9 M30X100

  1. ART NR 04118.300.100
  2. EAN 8715492119445
  3. UBB 954351108533
  4. UNSPSC 31161620

Price per 
-


Package: 10
Full Box only
Diameter (d-D) M30
Length (L) (mm) 100
Class 12.9
Driving features Hexagon
Head shape Hexagon head
Material Steel
Thread direction Right
Surface treatment Plain
Thread Metric thread
Info
  • Warning: electroplating of these products may cause hydrogen embrittlement.
NF E25-114
ISO 4017
ASME B18.2.3.1M
DIN 933
  1. Select other sizes

Specifications

k 18.7
P 3.50
s 46
  1. Download CAD model