text.skipToContent text.skipToNavigation

Hexagon head screw DIN 933 Steel Plain 10.9 M24X80


Article number
Diameter
Length
Class 10.9
Driving features Hexagon
Head shape Hexagon head
Material Steel
Thread direction Right
Packed per 25
Full Box only

Specifications

Diameter M24
Length 80 mm
Class 10.9
Driving features Hexagon
Head shape Hexagon head
Material Steel
Thread direction Right
Surface treatment Plain
Thread Metric thread
Info
  • Warning: electroplating of these products may cause hydrogen embrittlement.

Dimensions

d-D M24
k 15
L (mm) 80
P 3
s 36

Standards

ISO 4017
NF E25-114
NEN 1568
DIN 933
ASME B18.2.3.1M

Article numbers

Article number 04110.240.080
EAN 8715492118349
UBB 950351964768
UNSPSC 31161620

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.