text.skipToContent text.skipToNavigation

Hexagon head screw DIN 933 Steel Plain 10.9 M22X60

  1. ART NR 04110.220.060
  2. EAN 8715492118233
  3. UBB 954351388549
  4. UNSPSC 31161620

Price per 
-


Package: 25
Full Box only
Diameter (d-D) M22
Length (L) (mm) 60
Class 10.9
Driving features Hexagon
Head shape Hexagon head
Material Steel
Thread direction Right
Surface treatment Plain
Thread Metric thread
Wrench width (s) (mm) 32
Info
  • Warning: electroplating of these products may cause hydrogen embrittlement.
ISO 4017
ASME B18.2.3.1M
NF E25-114
DIN 933
  1. Select other sizes

Specifications

k 14
P 2.50
s 32
  1. Download CAD model