text.skipToContent text.skipToNavigation
Dear visitor, within some product descriptions the text is duplicated. This is an error we are working on, the information you see is correct. We apologize for this inconvenience.

Hexagon head screw DIN 933 Steel Plain 10.9 M16X80

  1. ART NR 04110.160.080
  2. EAN 8715492117977
  3. UBB 950351963778
  4. UNSPSC 31161620

Price per 
-


Package: 25
Full Box only
Diameter (d-D) M16
Length (L) (mm) 80
Class 10.9
Driving features Hexagon
Head shape Hexagon head
Material Steel
Thread direction Right
Surface treatment Plain
Thread Metric thread
Info
  • Warning: electroplating of these products may cause hydrogen embrittlement.
NF E25-114
ASME B18.2.3.1M
ISO 4017
DIN 933
  1. Select other sizes

Specifications

k 10
P 2
s 24
  1. Download CAD model