text.skipToContent text.skipToNavigation

Hexagon head screw DIN 933 Steel Dacromet 500 LC Grade A 10.9 M12X30/S=19

  1. ART NR 04113.120.030
  2. EAN 8715492118745
  3. UBB 952351672102
  4. UNSPSC 31161620

Price per 
-


Package: 100
Full Box only
Diameter (d-D) M12
Length (L) (mm) 30
Class 10.9
Driving features Hexagon
Head shape Hexagon head
Material Steel
Thread direction Right
Surface treatment Dacromet 500 LC Grade A
Thread Metric thread
Wrench width (s) (mm) 19
Info
  • A DACROMET® surface coating eliminates the possibilities of damage which can arise due to hydrogen embrittlement.
ISO 4017
DIN 933
ASME B18.2.3.1M
NF E25-114
  1. Select other sizes

Specifications

k 7.5
P 1.75
s 19
  1. Download CAD model