text.skipToContent text.skipToNavigation

Hexagon head screw DIN ≈933 Plastic Polyamide (nylon) 6.6 M5X25

  1. Art nr 56100.050.025
  2. EAN 8715492860446
  3. UBB 950351894148
  4. UNSPSC 31161620

Price per 
-


Package: 100
Full Box only
Diameter (d-D) M5
Length (L) (mm) 25
Class 6.6
Color White
Driving features Hexagon
Head shape Hexagon head
Material Plastic
Material technical Polyamide (nylon)
Thread direction Right
Thread Metric thread
ASME ≈B18.2.3.1M
DIN ≈933
ISO ≈ 4017
NF ≈E25-114
  1. Select other sizes

Specifications

k 3.5
P 0.80
s 8
  1. Download CAD model