text.skipToContent text.skipToNavigation

Hexagon head screw DIN ≈933 Plastic Polyamide (nylon) 6.6 M5X12

  1. Art nr 56100.050.012
  2. EAN 8715492860415
  3. UBB 950351893801
  4. UNSPSC 31161620

Price per 
-


Package: 100
Full Box only
Diameter (d-D) M5
Length (L) (mm) 12
Class 6.6
Color White
Driving features Hexagon
Head shape Hexagon head
Material Plastic
Material technical Polyamide (nylon)
Thread direction Right
Thread Metric thread
DIN ≈933
NF ≈E25-114
ISO ≈4017
ASME ≈B18.2.3.1M
  1. Select other sizes

Specifications

k 3.5
P 0.80
s 8
  1. Download CAD model