text.skipToContent text.skipToNavigation

Hexagon head screw DIN ≈933 Plastic Polyamide (nylon) 6.6 M3X25

  1. Art nr 56100.030.025
  2. EAN 8715492860347
  3. UBB 951351746478
  4. UNSPSC 31161620

Price per 
-


Package: 200
Full Box only
Diameter (d-D) M3
Length (L) (mm) 25
Class 6.6
Color White
Driving features Hexagon
Head shape Hexagon head
Material Plastic
Material technical Polyamide (nylon)
Thread direction Right
Thread Metric thread
NF ≈E25-114
ISO ≈ 4017
ASME ≈B18.2.3.1M
DIN ≈933
  1. Select other sizes

Specifications

k 2
P 0.50
s 5.5
  1. Download CAD model