text.skipToContent text.skipToNavigation

Hexagon head cap screw UNF ASME B18.2.1 Steel SAE J429 Zinc plated yellow passivated Gr.8 7/8-14X6.1/2

Article number
Diameter (inch)
Length (L) (Inch - ft)
Class Gr.8
Material Steel
Surface treatment Zinc plated yellow passivated
Head shape Hexagon head
Driving features Hexagon

Specifications

Diameter (inch) 7/8
Length (L) (Inch - ft) 6.1/2
Class Gr.8
Material Steel
Surface treatment Zinc plated yellow passivated
Head shape Hexagon head
Driving features Hexagon
Thread direction Right
Thread Unified National Fine
Material technical SAE J429
TPI 14
Info
  • Warning: electroplating of these products may cause hydrogen embrittlement
  • ft = fully threaded

Dimensions

F 1.5/16
H 35/64
LT (min.): L>6 Inch 2.25
LT (min.): L≤6 Inch 2
Threads per inch 14

Standards

BS ≈1768
ASME B18.2.1

Article numbers

Article number U04360.087.0650
EAN 8717077355620
UBB 500620884352
UNSPSC 31161620

Products ({0})

  Stock Net price   Sign up