text.skipToContent text.skipToNavigation

Hexagon head cap screw UNF ASME B18.2.1 Steel SAE J429 Zinc plated yellow passivated Gr.8 5/16-24X3.3/4

  1. ART NR U04360.031.0375
  2. EAN 8717077353893
  3. UBB 500620867027
  4. UNSPSC 31161620

Price per 
-


Package: 25
Full Box only
Class Gr.8
Diameter (inch) 5/16
Driving features Hexagon
Head shape Hexagon head
Length (L) (Inch - ft) 3.3/4
Material Steel
Material technical SAE J429
Thread direction Right
TPI 24
Surface treatment Zinc plated yellow passivated
Thread Unified National Fine
Info
  • Warning: electroplating of these products may cause hydrogen embrittlement
  • ft = fully threaded
ASME B18.2.1
BS ≈1768
  1. Select other sizes

Specifications

F 1/2
H 13/64
LT (min.): L>6 Inch 1.125
LT (min.): L≤6 Inch 0.875
Threads per inch 24