text.skipToContent text.skipToNavigation

Hexagon head cap screw UNF ASME B18.2.1 Steel SAE J429 Zinc plated yellow passivated Gr.8 3/4-16X11 Inch

  1. ART NR U04360.075.1100
  2. EAN 8717077355460
  3. UBB 500620882786
  4. UNSPSC 31161620

Price per 
-


Package: 5
Full Box only
Class Gr.8
Diameter (inch) 3/4
Driving features Hexagon
Head shape Hexagon head
Length (L) (Inch - ft) 11 Inch
Material Steel
Material technical SAE J429
Thread direction Right
TPI 16
Surface treatment Zinc plated yellow passivated
Thread Unified National Fine
Info
  • Warning: electroplating of these products may cause hydrogen embrittlement
  • ft = fully threaded
ASME B18.2.1
BS ≈1768
  1. Select other sizes

Specifications

F 1.1/8
H 15/32
LT (min.): L>6 Inch 2
LT (min.): L≤6 Inch 1.75
Threads per inch 16