text.skipToContent text.skipToNavigation

Hexagon head cap screw UNF ASME B18.2.1 Steel SAE J429 Plain Gr.5 7/8-14X2.1/4

  1. ART NR U01060.087.0225
  2. EAN 8717077337923
  3. UBB 500620713247
  4. UNSPSC 31161620

Price per 
-


Package: 5
Full Box only
Class Gr.5
Diameter (inch) 7/8
Driving features Hexagon
Head shape Hexagon head
Length (L) (Inch - ft) 2.1/4
Material Steel
Material technical SAE J429
Thread direction Right
TPI 14
Surface treatment Plain
Thread Unified National Fine
Info
  • ft = fully threaded
BS ≈1768
ASME B18.2.1
  1. Select other sizes

Specifications

F 1.5/16
H 35/64
LT (min.): L>6 Inch 2.25
LT (min.): L≤6 Inch 2
Threads per inch 14