text.skipToContent text.skipToNavigation

Hexagon head cap screw UNF ASME B18.2.1 Steel SAE J429 Plain Gr.5 5/8-18X2.3/4

  1. ART NR U01060.062.0275
  2. EAN 8717077337466
  3. UBB 500620708627
  4. UNSPSC 31161620

Price per 
-


Package: 5
Full Box only
Class Gr.5
Diameter (inch) 5/8
Driving features Hexagon
Head shape Hexagon head
Length (L) (Inch - ft) 2.3/4
Material Steel
Material technical SAE J429
Thread direction Right
TPI 18
Surface treatment Plain
Thread Unified National Fine
Info
  • ft = fully threaded
BS ≈1768
ASME B18.2.1
  1. Select other sizes

Specifications

F 15/16
H 25/64
LT (min.): L>6 Inch 1.75
LT (min.): L≤6 Inch 1.5
Threads per inch 18