text.skipToContent text.skipToNavigation

Hexagon head cap screw UNF ASME B18.2.1 Stainless steel A2 1/2X1.3/4

Article number
Diameter
Length
Driving features Hexagon
Head shape Hexagon head
Material Stainless steel
Material technical A2
Thread direction Right

Specifications

Diameter 1/2 Inch
Length 1.3/4 Inch
Driving features Hexagon
Head shape Hexagon head
Material Stainless steel
Material technical A2
Thread direction Right
Thread Unified National Fine
Threads per inch 20

Dimensions

F 0.75
H 0.3125
LT (min.): L6 Inch 1.5
LT (min.): L≤6 Inch 1.25

Standards

ASME B18.2.1
BS ≈1768

Article numbers

Article number 51007.127.044
EAN 8715492254979
UBB 952351481116
UNSPSC 31161620

You have searched for "RVS tot 50% korting". We have found variants.

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.