text.skipToContent text.skipToNavigation

Hexagon head cap screw UNC ASME B18.2.1 Steel SAE J429 Plain Gr.8 1/2-13X4.1/2

  1. ART NR U04100.050.0450
  2. EAN 8717077345126
  3. UBB 500620782879
  4. UNSPSC 31161620

Price per 
-


Package: 5
Full Box only
Class Gr.8
Diameter (inch) 1/2
Driving features Hexagon
Head shape Hexagon head
Length (L) (Inch - ft) 4.1/2
Material Steel
Material technical SAE J429
Thread direction Right
TPI 13
Surface treatment Plain
Thread Unified National Coarse
Info
  • Warning: electroplating of these products may cause hydrogen embrittlement
  • ft = fully threaded
ASME B18.2.1
BS ≈1768
  1. Select other sizes

Specifications

F 3/4
H 5/16
LT (min.): L>6 Inch 1.5
LT (min.): L≤6 Inch 1.25
Threads per inch 13