text.skipToContent text.skipToNavigation

Hexagon head cap screw UNC ASME B18.2.1 Stainless steel A4 3/4X2.1/4

Article number
Diameter (inch)
Length (L) (Inch - ft)
Material Stainless steel
Head shape Hexagon head
Driving features Hexagon
Thread direction Right
Thread Unified National Coarse

Specifications

Diameter (inch) 3/4
Length (L) (Inch - ft) 2.1/4
Material Stainless steel
Head shape Hexagon head
Driving features Hexagon
Thread direction Right
Thread Unified National Coarse
Material technical A4

Dimensions

F 1.1/8
H 15/32
LT (min.): L>6 Inch 2
LT (min.): L≤6 Inch 1.75
Threads per inch 10

Standards

ASME B18.2.1
BS ≈1768

Article numbers

Article number 55006.191.057
EAN 8715492323231
UBB 953351513049
UNSPSC 31161620

Products ({0})

  Stock Net price   Sign up