text.skipToContent text.skipToNavigation

Hexagon head bolt MEF DIN 960 Steel Plain 8.8 M18X1,50X140

  1. ART NR 01061.180.140
  2. EAN 8715492020918
  3. UBB 952351325867
  4. UNSPSC 31161620

Price per 
-


Package: 25
Full Box only
Diameter (d-D) M18
Length (L) (mm) 140
P 1.50
Class 8.8
Driving features Hexagon
Head shape Hexagon head
Material Steel
Thread direction Right
Surface treatment Plain
Thread Metric extra fine thread
DIN 960
ISO 8765
NF E25-152
  1. Select other sizes

Specifications

b (min.): 125mm<L≤200mm 48
b (min.): L>200mm 61
b (min.): L≤125mm 42
k 11.5
s 27
  1. Download CAD model