text.skipToContent text.skipToNavigation

Hexagon head bolt MEF DIN 960 Steel Plain 10.9 M22X1,50X140

  1. ART NR 04161.220.140
  2. EAN 8717077019881
  3. UBB 500644713322
  4. UNSPSC 31161620

Price per 
-


Package: 10
Full Box only
Diameter (d-D) M22
Length (L) (mm) 140
P 1.50
Class 10.9
Driving features Hexagon
Head shape Hexagon head
Material Steel
Thread direction Right
Surface treatment Plain
Thread Metric extra fine thread
Info
  • Warning: electroplating of these products may cause hydrogen embrittlement.
ISO 8765
NF E25-152
DIN 960
  1. Select other sizes

Specifications

b (min.): 125mm<L≤200mm 56
b (min.): L>200mm 69
b (min.): L≤125mm 50
k 14
s 32
  1. Download CAD model