text.skipToContent text.skipToNavigation

Hexagon head bolt MEF DIN 960 Steel Plain 10.9 M10X1,00X45

  1. ART NR 04161.100.045
  2. EAN 8717077052697
  3. UBB 500645030502
  4. UNSPSC 31161620

Price per 
-


Package: 100
Full Box only
Diameter (d-D) M10
Length (L) (mm) 45
P 1
Wrench width (s) (mm) 17
Class 10.9
Driving features Hexagon
Head shape Hexagon head
Material Steel
Thread direction Right
Surface treatment Plain
Thread Metric extra fine thread
Info
  • Warning: electroplating of these products may cause hydrogen embrittlement.
DIN 960
NF E25-152
ISO 8765
  1. Select other sizes

Specifications

b (min.): 125mm<L≤200mm 32
b (min.): L>200mm 45
b (min.): L≤125mm 26
k 6.4
s 17
  1. Download CAD model