text.skipToContent text.skipToNavigation

Hexagon head bolt ISO metric thread ISO 4014 Steel Hot dip galvanized 8.8 M27X140

  1. ART NR 01400.270.140
  2. EAN 8715492409638
  3. UBB 950351197831
  4. UNSPSC 31161620

Price per 
-


Package: 10
Full Box only
Diameter (d-D) M27
Length (L) (mm) 140
Class 8.8
Driving features Hexagon
Extra info ISO metric
Head shape Hexagon head
Material Steel
Thread direction Right
Surface treatment Hot dip galvanized
Thread Metric thread
Info
  • ISO metric hot dip galvanized bolts and screws are manufactured with thread tolerance class 6az (undersize) before coating.
  • After galvanizing they will fit into standard nuts and threaded holes with thread tolerance class 6H.
ISO 4014
ASME B18.2.3.1M
DIN 931
NEN 1555
NF E25-112
  1. Select other sizes

Specifications

b (min.): L>200mm 79
P 3
b (min.): L≤125mm 60
s 41
b (min.): 125mm<L≤200mm 66
k 17