text.skipToContent text.skipToNavigation

Hexagon head bolt ISO metric thread ISO 4014 Steel Hot dip galvanized 8.8 M27X100

  1. ART NR 01400.270.100
  2. EAN 8715492409591
  3. UBB 950351197427
  4. UNSPSC 31161620

Price per 
-


Package: 10
Full Box only
Diameter (d-D) M27
Length (L) (mm) 100
Class 8.8
Driving features Hexagon
Extra info ISO metric
Head shape Hexagon head
Material Steel
Thread direction Right
Surface treatment Hot dip galvanized
Thread Metric thread
Info
  • ISO metric hot dip galvanized bolts and screws are manufactured with thread tolerance class 6az (undersize) before coating.
  • After galvanizing they will fit into standard nuts and threaded holes with thread tolerance class 6H.
ASME B18.2.3.1M
NF E25-112
ISO 4014
DIN 931
NEN 1555
  1. Select other sizes

Specifications

P 3
s 41
k 17
b (min.): 125mm<L≤200mm 66
b (min.): L≤125mm 60
b (min.): L>200mm 79