text.skipToContent text.skipToNavigation

Hexagon head bolt ISO metric thread ISO 4014 Steel Hot dip galvanized 8.8 M22X150/S=34

  1. ART NR 01400.220.151
  2. EAN 8715492409362
  3. UBB 952351083706
  4. UNSPSC 31161620

Price per 
-


Package: 10
Full Box only
Diameter (d-D) M22
Length (L) (mm) 150
Class 8.8
Driving features Hexagon
Extra info ISO metric
Head shape Hexagon head
Material Steel
Thread direction Right
Surface treatment Hot dip galvanized
Thread Metric thread
Wrench width 34
Info
  • ISO metric hot dip galvanized bolts and screws are manufactured with thread tolerance class 6az (undersize) before coating.
  • After galvanizing they will fit into standard nuts and threaded holes with thread tolerance class 6H.
DIN 931
NF E25-112
NEN 1555
ISO 4014
ASME B18.2.3.1M

Specifications

No image available
b (min.): L≤125mm 50
s 34
k 14
b (min.): 125mm<L≤200mm 56
P 2.50
b (min.): L>200mm 69