text.skipToContent text.skipToNavigation

Hexagon head bolt ISO metric thread DIN 931 Steel Hot dip galvanized 8.8 M8X75

  1. ART NR 01400.080.075
  2. EAN 8715492408143
  3. UBB 950351187774
  4. UNSPSC 31161620

Price per 
-


Package: 100
Full Box only
Diameter (d-D) M8
Length (L) (mm) 75
Class 8.8
Driving features Hexagon
Extra info ISO metric
Head shape Hexagon head
Material Steel
Thread direction Right
Surface treatment Hot dip galvanized
Thread Metric thread
Info
  • ISO metric hot dip galvanized bolts and screws are manufactured with thread tolerance class 6az (undersize) before coating.
  • After galvanizing they will fit into standard nuts and threaded holes with thread tolerance class 6H.
DIN 931
NF E25-112
ASME B18.2.3.1M
ISO 4014
  1. Select other sizes

Specifications

b (min.): 125mm<L≤200mm 28
b (min.): L≤125mm 22
k 5.3
P 1.25
s 13
  1. Download CAD model