text.skipToContent text.skipToNavigation

Hexagon head bolt ISO metric thread DIN 931 Steel Hot dip galvanized 8.8 M24X260

  1. ART NR 01400.240.260
  2. EAN 8715492409515
  3. UBB 950351940677
  4. UNSPSC 31161620

Price per 
-


Package: 10
Full Box only
Diameter (d-D) M24
Length (L) (mm) 260
Class 8.8
Driving features Hexagon
Extra info ISO metric DIN 931
Head shape Hexagon head
Material Steel
Thread direction Right
Surface treatment Hot dip galvanized
Thread Metric thread
Info
  • ISO metric hot dip galvanized bolts and screws are manufactured with thread tolerance class 6az (undersize) before coating.
  • After galvanizing they will fit into standard nuts and threaded holes with thread tolerance class 6H.
DIN 931
ASME B18.2.3.1M
ISO 4014
NF E25-112
NEN 1555

Specifications

b (min.): L>200mm 73
k 15
b (min.): 125mm<L≤200mm 60
s 36
P 3
b (min.): L≤125mm 54
  1. Download CAD model