text.skipToContent text.skipToNavigation

Hexagon head bolt ISO metric thread DIN 931 Steel Hot dip galvanized 8.8 M24X150

  1. ART NR 01400.240.150
  2. EAN 8715492409454
  3. UBB 950351197187
  4. UNSPSC 31161620

Price per 
-


Package: 10
Full Box only
Diameter (d-D) M24
Length (L) (mm) 150
Class 8.8
Driving features Hexagon
Extra info ISO metric
Head shape Hexagon head
Material Steel
Thread direction Right
Surface treatment Hot dip galvanized
Thread Metric thread
Info
  • ISO metric hot dip galvanized bolts and screws are manufactured with thread tolerance class 6az (undersize) before coating.
  • After galvanizing they will fit into standard nuts and threaded holes with thread tolerance class 6H.
DIN 931
ASME B18.2.3.1M
NF E25-112
ISO 4014
  1. Select other sizes

Specifications

b (min.): 125mm<L≤200mm 60
b (min.): L>200mm 73
b (min.): L≤125mm 54
k 15
P 3
s 36
  1. Download CAD model