text.skipToContent text.skipToNavigation

Hexagon head bolt ISO metric thread DIN 931 Steel Hot dip galvanized 8.8 M22X75/S=34

  1. ART NR 01400.220.076
  2. EAN 8715492409201
  3. UBB 952351082971
  4. UNSPSC 31161620

Price per 
-


Package: 25
Full Box only
Diameter (d-D) M22
Length (L) (mm) 75
Class 8.8
Driving features Hexagon
Extra info ISO metric
Head shape Hexagon head
Material Steel
Thread direction Right
Surface treatment Hot dip galvanized
Thread Metric thread
Wrench width (s) (mm) 34
Info
  • ISO metric hot dip galvanized bolts and screws are manufactured with thread tolerance class 6az (undersize) before coating.
  • After galvanizing they will fit into standard nuts and threaded holes with thread tolerance class 6H.
ISO 4014
NF E25-112
ASME B18.2.3.1M
DIN 931
  1. Select other sizes

Specifications

b (min.): 125mm<L≤200mm 56
b (min.): L>200mm 69
b (min.): L≤125mm 50
k 14
P 2.50
s 34
  1. Download CAD model