text.skipToContent text.skipToNavigation

Hexagon head bolt ISO metric thread DIN 931 Steel Hot dip galvanized 8.8 M18X60

  1. ART NR 01400.180.060
  2. EAN 8715492408846
  3. UBB 950351193046
  4. UNSPSC 31161620

Price per 
-


Package: 25
Full Box only
Diameter (d-D) M18
Length (L) (mm) 60
Class 8.8
Driving features Hexagon
Extra info ISO metric DIN 931
Head shape Hexagon head
Material Steel
Thread direction Right
Surface treatment Hot dip galvanized
Thread Metric thread
Info
  • ISO metric hot dip galvanized bolts and screws are manufactured with thread tolerance class 6az (undersize) before coating.
  • After galvanizing they will fit into standard nuts and threaded holes with thread tolerance class 6H.
ASME B18.2.3.1M
DIN 931
NEN 1555
ISO 4014
NF E25-112
  1. Select other sizes

Specifications

b (min.): 125mm<L≤200mm 48
s 27
b (min.): L>200mm 61
P 2.50
k 11.5
b (min.): L≤125mm 42
  1. Download CAD model