text.skipToContent text.skipToNavigation

Hexagon head bolt ISO metric thread DIN 931 Steel Hot dip galvanized 8.8 M18X130

Article number
Diameter
Length
Class 8.8
Driving features Hexagon
Head shape Hexagon head
Material Steel
Thread direction Right

Specifications

Diameter M18
Length 130 mm
Class 8.8
Driving features Hexagon
Head shape Hexagon head
Material Steel
Thread direction Right
Surface treatment Hot dip galvanized
Thread Metric thread
Info
  • ISO metric hot dip galvanized bolts and screws are manufactured with thread tolerance class 6az (undersize) before coating.
  • After galvanizing they will fit into standard nuts and threaded holes with thread tolerance class 6H.ISO metric

Dimensions

b (min.): 125mmL≤200mm 48
b (min.): L200mm 61
b (min.): L≤125mm 42
d-D M18
k 11.5
L (mm) 130
P 2.5
s 27

Standards

ISO 4014
DIN 931
ASME B18.2.3.1M
NF E25-112
NEN 1555

Article numbers

Article number 01400.180.130
EAN 8715492408938
UBB 950351193954
UNSPSC 31161620

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.