text.skipToContent text.skipToNavigation

Hexagon head bolt ISO metric thread DIN 931 Steel Hot dip galvanized 8.8 M16X65

  1. ART NR 01400.160.065
  2. EAN 8715492408679
  3. UBB 950351191974
  4. UNSPSC 31161620

Price per 
-


Package: 25
Full Box only
Diameter (d-D) M16
Length (L) (mm) 65
Class 8.8
Driving features Hexagon
Extra info ISO metric DIN 931
Head shape Hexagon head
Material Steel
Thread direction Right
Surface treatment Hot dip galvanized
Thread Metric thread
Info
  • ISO metric hot dip galvanized bolts and screws are manufactured with thread tolerance class 6az (undersize) before coating.
  • After galvanizing they will fit into standard nuts and threaded holes with thread tolerance class 6H.
DIN 931
NF E25-112
ASME B18.2.3.1M
NEN 1555
ISO 4014
  1. Select other sizes

Specifications

b (min.): L>200mm 57
P 2
k 10
b (min.): L≤125mm 38
b (min.): 125mm<L≤200mm 44
s 24
  1. Download CAD model