text.skipToContent text.skipToNavigation

Hexagon head bolt ISO metric thread DIN 931 Steel Hot dip galvanized 8.8 M12X50/S=19

  1. ART NR 01400.120.050
  2. EAN 8715492408488
  3. UBB 950351190315
  4. UNSPSC 31161620

Price per 
-


Package: 50
Full Box only
Diameter (d-D) M12
Length (L) (mm) 50
Class 8.8
Driving features Hexagon
Extra info ISO metric
Head shape Hexagon head
Material Steel
Thread direction Right
Surface treatment Hot dip galvanized
Thread Metric thread
Wrench width 19
Info
  • ISO metric hot dip galvanized bolts and screws are manufactured with thread tolerance class 6az (undersize) before coating.
  • After galvanizing they will fit into standard nuts and threaded holes with thread tolerance class 6H.
DIN 931
ASME B18.2.3.1M
ISO 4014
NEN 1555
NF E25-112
  1. Select other sizes

Specifications

b (min.): L>200mm 49
s 19
b (min.): 125mm<L≤200mm 36
b (min.): L≤125mm 30
k 7.5
P 1.75