text.skipToContent text.skipToNavigation

Hexagon head bolt ISO metric thread DIN 931 Steel Hot dip galvanized 8.8 M10X40/S=17

  1. ART NR 01400.100.040
  2. EAN 8715492408204
  3. UBB 950351188350
  4. UNSPSC 31161620

Price per 
-


Package: 100
Full Box only
Diameter (d-D) M10
Length (L) (mm) 40
Class 8.8
Driving features Hexagon
Extra info ISO metric
Head shape Hexagon head
Material Steel
Thread direction Right
Surface treatment Hot dip galvanized
Thread Metric thread
Wrench width (s) (mm) 17
Info
  • ISO metric hot dip galvanized bolts and screws are manufactured with thread tolerance class 6az (undersize) before coating.
  • After galvanizing they will fit into standard nuts and threaded holes with thread tolerance class 6H.
ASME B18.2.3.1M
NF E25-112
DIN 931
ISO 4014
  1. Select other sizes

Specifications

b (min.): 125mm<L≤200mm 32
b (min.): L>200mm 45
b (min.): L≤125mm 26
k 6.4
P 1.50
s 17
  1. Download CAD model