text.skipToContent text.skipToNavigation

Hexagon head bolt ISO metric thread DIN 931 Steel Hot dip galvanized 8.8 M10X120

  1. ART NR 01400.100.121
  2. EAN 8715492408341
  3. UBB 952351097821
  4. UNSPSC 31161620

Price per 
-


Package: 50
Full Box only
Diameter (d-D) M10
Length (L) (mm) 120
Class 8.8
Driving features Hexagon
Extra info ISO metric DIN 931
Head shape Hexagon head
Material Steel
Thread direction Right
Surface treatment Hot dip galvanized
Thread Metric thread
Wrench width 16
Info
  • ISO metric hot dip galvanized bolts and screws are manufactured with thread tolerance class 6az (undersize) before coating.
  • After galvanizing they will fit into standard nuts and threaded holes with thread tolerance class 6H.
DIN 931
NEN 1555
ISO 4014
ASME B18.2.3.1M
NF E25-112
  1. Select other sizes

Specifications

k 6.4
s 16
b (min.): L≤125mm 26
b (min.): 125mm<L≤200mm 32
b (min.): L>200mm 45
P 1.50
  1. Download CAD model