text.skipToContent text.skipToNavigation

Hexagon head bolt ISO metric thread DIN 931 Steel Hot dip galvanized 8.8 M10X120/S=17

  1. ART NR 01400.100.120
  2. EAN 8715492408334
  3. UBB 950351189598
  4. UNSPSC 31161620

Price per 
-


Package: 50
Full Box only
Diameter (d-D) M10
Length (L) (mm) 120
Class 8.8
Driving features Hexagon
Extra info ISO metric
Head shape Hexagon head
Material Steel
Thread direction Right
Surface treatment Hot dip galvanized
Thread Metric thread
Wrench width 17
Info
  • ISO metric hot dip galvanized bolts and screws are manufactured with thread tolerance class 6az (undersize) before coating.
  • After galvanizing they will fit into standard nuts and threaded holes with thread tolerance class 6H.
DIN 931
ISO 4014
ASME B18.2.3.1M
NEN 1555
NF E25-112
  1. Select other sizes

Specifications

P 1.50
k 6.4
b (min.): L>200mm 45
b (min.): 125mm<L≤200mm 32
s 17
b (min.): L≤125mm 26