text.skipToContent text.skipToNavigation

Hexagon head bolt ISO 4014 Steel Zinc plated yellow passivated 10.9 M24X90

  1. ART NR 04104.240.090
  2. EAN 8715494051255
  3. UBB 500500671366
  4. UNSPSC 31161620

Price per 
-


Package: 1
Diameter (d-D) M24
Length (L) (mm) 90
Class 10.9
Driving features Hexagon
Head shape Hexagon head
Material Steel
Thread direction Right
Surface treatment Zinc plated yellow passivated
Thread Metric thread
Info
  • Warning: electroplating of these products may cause hydrogen embrittlement
ISO 4014
NF E25-112
DIN 931
NEN 1555
ASME B18.2.3.1M

Specifications

b (min.): L>200mm 73
s 36
P 3
b (min.): 125mm<L≤200mm 60
b (min.): L≤125mm 54
k 15