text.skipToContent text.skipToNavigation

Hexagon head bolt ISO 4014 Steel Zinc plated yellow passivated 10.9 M20X160

  1. ART NR 04104.200.160
  2. EAN 8715494454636
  3. UBB 500614317682
  4. UNSPSC 31161620

Price per 
-


Package: 1
Diameter (d-D) M20
Length (L) (mm) 160
Class 10.9
Driving features Hexagon
Head shape Hexagon head
Material Steel
Thread direction Right
Surface treatment Zinc plated yellow passivated
Thread Metric thread
Info
  • Warning: electroplating of these products may cause hydrogen embrittlement
ASME B18.2.3.1M
DIN 931
NEN 1555
ISO 4014
NF E25-112

Specifications

k 12.5
b (min.): L≤125mm 46
P 2.50
b (min.): L>200mm 65
s 30
b (min.): 125mm<L≤200mm 52