text.skipToContent text.skipToNavigation

Hexagon head bolt ISO 4014 Steel Zinc plated yellow passivated 10.9 M18X100

  1. ART NR 04104.180.100
  2. EAN 8715494454575
  3. UBB 500614317013
  4. UNSPSC 31161620

Price per 
-


Package: 1
Diameter (d-D) M18
Length (L) (mm) 100
Class 10.9
Driving features Hexagon
Head shape Hexagon head
Material Steel
Thread direction Right
Surface treatment Zinc plated yellow passivated
Thread Metric thread
Info
  • Warning: electroplating of these products may cause hydrogen embrittlement.
ASME B18.2.3.1M
ISO 4014
NF E25-112
DIN 931
  1. Select other sizes

Specifications

b (min.): 125mm<L≤200mm 48
b (min.): L>200mm 61
b (min.): L≤125mm 42
k 11.5
P 2.50
s 27
  1. Download CAD model