text.skipToContent text.skipToNavigation

Hexagon head bolt ISO 4014 Steel Zinc plated with thick Cr(III) passivation 8.8 M20X75

  1. ART NR 01224.200.075
  2. EAN 8717077233393
  3. UBB 500648277316
  4. UNSPSC 31161620

Price per 
-


Package: 25
Full Box only
Diameter (d-D) M20
Length (L) (mm) 75
Class 8.8
Driving features Hexagon
Head shape Hexagon head
Material Steel
Thread direction Right
Surface treatment Zinc plated with thick Cr(III) passivation
Thread Metric thread
DIN 931
NF E25-112
ISO 4014
ASME B18.2.3.1M
  1. Select other sizes

Specifications

b (min.): 125mm<L≤200mm 52
b (min.): L>200mm 65
b (min.): L≤125mm 46
k 12.5
P 2.50
s 30
  1. Download CAD model