text.skipToContent text.skipToNavigation

Hexagon head bolt ISO 4014 Steel Zinc plated 8.8 M4X60

  1. ART NR 01200.040.060
  2. EAN 8717077049321
  3. UBB 500644996711
  4. UNSPSC 31161620

Price per 
-


Package: 200
Full Box only
Diameter (d-D) M4
Length (L) (mm) 60
Class 8.8
Driving features Hexagon
Head shape Hexagon head
Material Steel
Thread direction Right
Surface treatment Zinc plated
Thread Metric thread
NF E25-112
ASME B18.2.3.1M
DIN 931
ISO 4014
  1. Select other sizes

Specifications

b (min.): L≤125mm 14
k 2.8
P 0.70
s 7
  1. Download CAD model