text.skipToContent text.skipToNavigation

Hexagon head bolt ISO 4014 Steel Zinc plated 8.8 M16X430

  1. ART NR 01200.160.430
  2. EAN 8717077011748
  3. UBB 500644628512
  4. UNSPSC 31161620

Price per 
-


Package: 5
Full Box only
Diameter (d-D) M16
Length (L) (mm) 430
Class 8.8
Driving features Hexagon
Head shape Hexagon head
Material Steel
Thread direction Right
Surface treatment Zinc plated
Thread Metric thread
ASME B18.2.3.1M
NF E25-112
ISO 4014
NEN 1555
DIN 931
  1. Select other sizes

Specifications

b (min.): 125mm<L≤200mm 44
b (min.): L>200mm 57
b (min.): L≤125mm 38
k 10
P 2
s 24
  1. Download CAD model