text.skipToContent text.skipToNavigation

Hexagon head bolt ISO 4014 Steel Right Zinc plated with thick Cr(III) passivation 8.8 M20X80

  1. ART NR 01221.200.080
  2. EAN 8717077202740
  3. UBB 500648088143
  4. UNSPSC 31161620
Diameter (d-D) M20 , M20 , M20 , M20 , M20 , M20 , M20 , M20 , M20 , M20 , M20
Length (L) (mm) 80 , 80 , 80 , 80 , 80 , 80 , 80 , 80 , 80 , 80 , 80
Class 8.8 , 8.8 , 8.8 , 8.8 , 8.8 , 8.8 , 8.8 , 8.8 , 8.8 , 8.8
ASME B18.2.3.1M , B18.2.3.1M , B18.2.3.1M , B18.2.3.1M , B18.2.3.1M , B18.2.3.1M , B18.2.3.1M , B18.2.3.1M , B18.2.3.1M , B18.2.3.1M , B18.2.3.1M
DIN 931

Specifications

b (min.): 125mm<L≤200mm 52
b (min.): L>200mm 65
b (min.): L≤125mm 46
k 12.5
P 2.50
s 30