text.skipToContent text.skipToNavigation

Hexagon head bolt ISO 4014 Steel Right Zinc plated with thick Cr(III) passivation 8.8 M20X75

  1. ART NR 01221.200.075
  2. EAN 8717077202733
  3. UBB 500648088069
  4. UNSPSC 31161620
Diameter (d-D) M20 , M20 , M20 , M20 , M20 , M20 , M20 , M20 , M20 , M20 , M20
Length (L) (mm) 75 , 75 , 75 , 75 , 75 , 75 , 75 , 75 , 75 , 75 , 75
Class 8.8 , 8.8 , 8.8 , 8.8 , 8.8 , 8.8 , 8.8 , 8.8 , 8.8 , 8.8
ASME B18.2.3.1M , B18.2.3.1M , B18.2.3.1M , B18.2.3.1M , B18.2.3.1M , B18.2.3.1M , B18.2.3.1M , B18.2.3.1M , B18.2.3.1M , B18.2.3.1M , B18.2.3.1M
DIN 931

Specifications

b (min.): 125mm<L≤200mm 52
b (min.): L>200mm 65
b (min.): L≤125mm 46
k 12.5
P 2.50
s 30