text.skipToContent text.skipToNavigation

Hexagon head bolt ISO 4014 Steel Right Plain 8.8 M60X320

  1. ART NR 01000.600.320
  2. EAN 8715492012630
  3. UBB 950351038290
  4. UNSPSC 31161620

Price per 
-


Package: 1
Class 8.8
Driving features Hexagon
Head shape Hexagon head
Material Steel
Thread direction Right
Surface treatment Plain
Thread Metric thread
Diameter (d-D) M60
Length (L) (mm) 320
ISO 4014
DIN 931
NF E25-112
NEN 1555
ASME B18.2.3.1M
  1. Select other sizes

Specifications

P 5.50
s 90
k 38
b (min.): 125mm<L≤200mm 132
b (min.): L>200mm 145