text.skipToContent text.skipToNavigation

Hexagon head bolt ISO 4014 Steel 25CrMo4+QT Plain M30X150

Article number
Diameter
Length
Driving features Hexagon
Head shape Hexagon head
Material Steel
Material technical 25CrMo4+QT
Thread direction Right

Specifications

Diameter M30
Length 150 mm
Driving features Hexagon
Head shape Hexagon head
Material Steel
Material technical 25CrMo4+QT
Thread direction Right
Surface treatment Plain
Thread Metric thread

Dimensions

b (min.): 125mmL≤200mm 72
b (min.): L200mm 85
b (min.): L≤125mm 66
d-D M30
k 18.7
L (mm) 150
P 3.5
s 46

Standards

NEN 1555
DIN 931
ISO 4014
NF E25-112
ASME B18.2.3.1M

Article numbers

Article number 23010.300.150
EAN 8715492623683
UBB 952351262169
UNSPSC 31161620

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.